FUSION LAMPS EDL36/84 36W 2G11 4P LONG COMPACT 30 (L)415 MM X (DIA)40
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDL36/84
Rubix:234A7349

Product details : FUSION LAMPS EDL36/84 36W 2G11 4P LONG COMPACT 30 (L)415 MM X (DIA)40
36W 2G11 4P Long Compact 30 (L)415 mm x (Dia)40 mm
Technical specifications
Attributes
| Luminance | 2916 lm |
|---|---|
| Power | 36 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 10.01 excl. VAT
/ Each
£ 12.01 incl. VAT
- Delivery usually within ( 3 ) days
