TAMLITE XCNC16NW XCITE 6FT SINGLE LED FITTING IP65
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC16NW
Rubix:231A5612

Documents
Product details : TAMLITE XCNC16NW XCITE 6FT SINGLE LED FITTING IP65
XCITE 1X6FT single IP65-C/W LED BOARD/D (L)1830 mm x (W)100 mm x (D)101 mm
Technical specifications
Attributes
| Luminance | 4400 lm |
|---|---|
| Power | 39 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 61.09 excl. VAT
/ Each
£ 73.31 incl. VAT
- Delivery usually within ( 3 ) days
