FUSION LAMPS EDD26/835 26W G24D-3 2P DOUBLE COMPACT 3500 (L)173 MM X (
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDD26/835
Rubix:234A7344

Product details : FUSION LAMPS EDD26/835 26W G24D-3 2P DOUBLE COMPACT 3500 (L)173 MM X (
26W G24d-3 2P Double Compact 3500 (L)173 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 1716 lm |
|---|---|
| Power | 26 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 3 ) days
