PROTEUS MEMK IP65 EMERGENCY STOP - KEY TO RELEASE (H)72 MM X (W)80 MM
Emergency Stop Push Button Switch
See technical informationSee documentsReferences
Proteus Switchgear:MEMK
Rubix:234A8314


Technical specifications
| Type | emergency stop push button switch |
|---|---|
| Min. tension | 690 V |
| Max. tension | 690 V |
Documents
Product details : PROTEUS MEMK IP65 EMERGENCY STOP - KEY TO RELEASE (H)72 MM X (W)80 MM
Ip65 Emergency Stop - Key To Release (H)72 mm x (W)80 mm x (D)50 mm
Technical specifications
Attributes
| Type | emergency stop push button switch |
|---|---|
| Min. tension | 690 V |
| Max. tension | 690 V |
| Material | nylon 66 with 10% glass fibre;abs |
| Min. temperature | -5 °C |
| Max. temperature | 40 °C |
| Series | emergency stop push button |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days