• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Sensors
  6. Inductive sensors
  7. SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM

SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM

Holder

See technical informationSee documents

References

Schneider Electric:ZBZ33
Rubix:208A3571
EAN:3389110095852
brand logo
brand logo

Technical specifications

Typelegend holder
See all Specifications

Documents

Product details : SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM


Technical specifications


Attributes
Typelegend holder
Materialplastic
Show UNSPSC/ECL@SS
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS MEMK IP65 EMERGENCY STOP - KEY TO RELEASE (H)72 MM X (W)80 MMSICK IH06-02BPS-VT1 INDUCTIVE PROXIMITY SENSOR M8 3 PINIFM IF5904 INDUCTIVE SENSORSICK PHOTOELECTRIC SENSOR RT-P2231SELETSENSO PROXIMITY SENSOR MB526-DIS351IFM INDUCTIVE PROXIMITY IFT202PROTEUS MEMSS IP65 EMERGENCY STOP - SAFETY SNAP ACTION (H)72 MM X (W)8SCHNEIDER ZBY2186 LEGEND HOLDER 30 X 40 MM WITH 8 27 MSICK IME12-04BPSZW6K INDUCTIVE SENSOR M12 4MM RANGE FLUSH 2000HZ PNP NPEPPERL&FU INDUCTIVE SENSOR NCB158GM25N0V1IFM INDUCTIVE PROXIMITY IIS204SICK IMB12-04BPSVU2K INDUCTIVE PROXIMITY SENSOR 4MM SENSING RANGE M12XSICK IM12-04BPO-ZC1 INDUCTIVE SENSOR M12 4MM RANGE FLUSH PNP NCSCHNEIDER M18 SENSOR XS608B1PAM12SICK ULTRA SONIC SENSOR UFN3-70B413
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap