References
INA:KASK10
Rubix:102A1259
Manufacturer :0023410000000
EAN:4064327886903

Product details : INA END COVER KASK10
Bearing end cap for housing unit, closed version.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x77x77 mm |
|---|---|
| Logistic Weight | 38 g |
| Type | potection cap |
| Inner diameter | 77 mm |
| Outer diameter | 92.8 mm |
| Width | 47 mm |
| Series | kask |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days
