SKF V-RING HOUSING SEAL X2 TSN611A


V Ring Seal

References
skf:TSN 611 A
rubix:103A2414
manufacturer :95712
ean:7316570082098
brand logo
brand logo
Technical specifications

Product details : SKF V-RING HOUSING SEAL X2 TSN611A


V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.

Strengths

- Easy to install
- Many variants
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)4,8x87,5x87,5 mm
Logistic Weight79,8 g
TypeSeal
Inner diameter50 mm
Show UNSPSC/ECL@SS
£ 28.54 excl. VAT
/ Each
£ 34.25 incl. VAT
  • In stock: Next day delivery