Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TACONITE SEAL TER 122
SKF TACONITE SEAL TER 122
Seals/cover SKF
References
skf:
TER 122
rubix:
103A4190
ean:
7316576675362
Product details
Technical specifications
Product details : SKF TACONITE SEAL TER 122
Bearing housing and housing accessories Sealing
Technical specifications
Attributes
Logistic Weight
2268
g
Inner diameter
126
mm
Outer diameter
177.8
mm
Width
57.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,226.55
excl. VAT
/
Each
£
1,471.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG DH320 HOUSING LIP-SEAL 0383900600000
SKF V RING HSNG SEAL X2 TSN 316 A
FAG EDK524-620 HOUSING COVER
SKF V RING HSNG SEAL X2 TSN 222 A
FAG ETS528 SEALING RING
FAG EFS218 SEALING RING
SKF PLUMMER BLOCK SEAL TSO 220
INA GR16X24X3-C RADIAL ROTARY SHAFT SEAL
SKF TK520 TACONITE SEAL
SKF SEALING WASHER Z 304
SKF SEALED WASHER Z 204 F
TIMKEN VR524 V-RING SEAL
COOPER ATL115M TRIPLE LABYRINTH SEAL
SKF PLUMMER BLOCK SEAL TSN222S
SKF SEALING WASHER Z 007