References
SKF:Z 211
Rubix:101A8981
Manufacturer :30428
EAN:7316570231113

Product details : SKF SEALING WASHER Z 211
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x100x100 mm |
|---|---|
| Logistic Weight | 143 g |
| Type | sealing washer |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 301.20 excl. VAT
/ 20 pieces
£ 361.44 incl. VAT
- Usually arrives within 14 working days
