Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G25X33X4-C RADIAL ROTARY SHAFT SEAL
INA G25X33X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G25X33X4-C
rubix:
274A7519
manufacturer :
0810745300000
ean:
4054364780937
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA G25X33X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
Logistic Weight
2,7
g
Type
Sealing Ring
Inner diameter
25
mm
Outer diameter
33
mm
Width
4
mm
Series
G
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSNG LABRYNTH SEAL TSN 518 S
SNR SC515-612EC PLUMMER BLOCK ACCESSORIES
SKF SEALED WASHER Z 204 F
FAG ETS508 LABYRINTH SEALING RING
SKF BEARING HOUSING SEAL TSN520A
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
FAG NDK56 BEARING HOUSINGCOVER 823272620000
FAG EDK520-617 HOUSING COVER
SNR SC520DS PLUMMER BLOCK ACCESSORIES
FAG NTC68 SEALING RING
SNR SC609DS PLUMMER BLOCK ACCESSORIES
SKF TXL 226 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF BEARING HOUSING SEAL TSN519C
INA SD15X21X3-A SEAL RINGTWO LIPS MADE OF PLASTIC
COOPER SR308 SYNTHETIC RUBBER SEAL