Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF END COVER + O SECTION TUBE ETS72
SKF END COVER + O SECTION TUBE ETS72
End Cover ETS
References
skf:
ETS 72
rubix:
102A0018
manufacturer :
100631
ean:
7316571064260
Technical specifications
Type
End Cover
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF END COVER + O SECTION TUBE ETS72
End cover with O-ring for bearing housing.
Technical specifications
Attributes
Logistic Weight
9800
g
Type
End Cover
Outer diameter
376
mm
Width
21
mm
Series
ETS
Material
Cast Iron with Silicone Element
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
503.39
excl. VAT
/
Each
£
604.07
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
EDH215-315 SEALING RING TWO LIPS SEAL EDH, SES HOUSINGS
MECALINE 859702 ALUMINIUM SEAL 1/4
SKF PLUMMER BLOCK SEAL TSO 226
SNR SC613LA PLUMMER BLOCK ACCESSORIES
FAG HYDNUT130.SEAL HYD NUT SEAL 388579360000
SNR SC210SV PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL ASNH520-617
SNR SNCD3136 PLUMMER BLOCK
SKF V RING HSNG SEAL X2 TSN 610 A
FAG ETS611 SEALING RING
SCHAEFFLER EFS522-622 FELT SEAL
SKF HOUSING FELT SEAL X2 TSN 608 C
INA G45X52X4-C RADIAL ROTARY SHAFT SEAL
SKF ECB506END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
INA SD28X35X4-A DOUBLE LIP SEALING RING SD