DORMER S26014.0 S260 14.00 CARBIDE ALCRN 4 FLUTE END MILL 6706920


Solid carbide miller Dormer

References
dormer:S26014.0
rubix:293A7484
ean:7320760684696
End Mill 14.0 mm Dormer
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S26014.0 S260 14.00 CARBIDE ALCRN 4 FLUTE END MILL 6706920


Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Length of cut32 mm
Number of teeth4
Tail diameter14 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 107.53 excl. VAT
/ Each
£ 129.04 incl. VAT
  • Usually arrives within 14 working days