Solid carbide miller Sandvik Coromant
Diameter | 10 mm |
---|---|
Total length | 72 mm |
Length of cut | 30 mm |
Diameter | 10 mm |
---|---|
Total length | 72 mm |
Length of cut | 30 mm |
Number of teeth | 2 |
Tail diameter | 10 mm |
Angle of helix | 25 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days