DORMER S94418.0 5982888


Solid carbide miller Dormer

References
dormer:S94418.0
rubix:376A4228
ean:7320760040348
End Mill 18.00 mm
brand logo
Technical specifications
Diameter18 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S94418.0 5982888


Technical specifications


Attributes
Diameter18 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter18 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 127.08 excl. VAT
/ Each
£ 152.50 incl. VAT
  • Usually arrives within 14 working days