• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P330-1270-XA1620 SC MILLING CM PLURA 1 7045784

SANDVIK 1P330-1270-XA1620 SC MILLING CM PLURA 1 7045784

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P330-1270-XA 1620
Rubix:317A2005
Manufacturer :7045784
EAN:7323221046781
brand logo
brand logo

Product details : SANDVIK 1P330-1270-XA1620 SC MILLING CM PLURA 1 7045784


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893294 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGDORMER S812HA8.0 DRILL 8.00 MM 5983538SANDVIK R216.34-14050-AK26P1620 SC MILLING CM PLURA 2 5743391DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540SANDVIK 1K334-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213510CUTLINE 893279 D.5 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGHDORMER S812HB5.0 DRILL 5.00 MM 5983587SANDVIK 1K333-0280-XA 1730 DURA SOLID CARBIDE END MILL 8213453SANDVIK 1K377-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213667SANDVIK R216.32-01030-AJ10G 1620 5742954SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 12 867530DORMER S803HA14.0 DRILL 14.00 MM 5983343DORMER C24615.0 END MILL 15.00 MM 5984159DORMER C2475.5 END MILL 5.50 MM 5984728
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap