Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9442.5 5982897
DORMER S9442.5 5982897
Solid carbide miller Dormer
References
dormer:
S9442.5
rubix:
376A4225
ean:
7320760040225
Technical specifications
Diameter
2.5
mm
Total length
38
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9442.5 5982897
Technical specifications
Attributes
Diameter
2.5
mm
Total length
38
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.75
excl. VAT
/
Each
£
23.70
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893249 5MM CARBIDE END MILL 3 FLT CUPP WELDON
DORMER S7155.0 DRILL 5.00 MM 6706629
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
SANDVIK 1P221-1370-XB1630 SC MILLING CM PLURA 1 6259599
SANDVIK R216.62-10030-AO11G1610 SC MILLING CM PLURA 2 5743584
SANDVIK 2P211-0060-PC1620 SC MILLING CM PLURA 2 6260057
SANDVIK R215.36-16050-AC32L 1620 5742816
SANDVIK 1P220-1770-XB1630 SC MILLING CM PLURA 1 6259516
SANDVIK R215.38-08030-AC19H1610 SC MILLING CM PLURA 2 5742743
DORMER S813HB20.0 DRILL 20.00 MM 5983533
CUTLINE 893379 2MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK R216.22-04030BAI04G1610 SC MILLING CM PLURA 2 5743006
GUHRING 05735 004.000 END MILL SOLID CARBIDE 4MM TYPE N 6527L FIRE
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290