References
Sandvik Coromant:R216.23-02050BAK70H1620
Rubix:286A9204
Manufacturer :5742868



Product details : SANDVIK R216.23-02050BAK70H 1620 5742868
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 7 mm |
| Total length | 57 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide square shoulder end mill (straight corner radius, center cut) |
| Angle of helix | 50 ° |
| Machining material | steel and hardened steel (hardness 63 hrc) |
| Capacity length | 7 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 86.16 excl. VAT
/ Each
£ 103.39 incl. VAT
- Usually arrives within 14 working days
