Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9043.0 END MILL 3.00 MM 5983176
DORMER S9043.0 END MILL 3.00 MM 5983176
Solid carbide miller Dormer
References
dormer:
S9043.0
rubix:
4506805
ean:
7320760133156
Technical specifications
Diameter
3
mm
Total length
38
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9043.0 END MILL 3.00 MM 5983176
Technical specifications
Attributes
Diameter
3
mm
Total length
38
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S803HB9.0 DRILL 9.00 MM 5982573
SANDVIK 2S340-1000-200-MA1640 SC MILLING CM PLURA 2 6260168
SANDVIK 1P251-0900-XA1630 SC MILLING CM PLURA 1 6259799
SANDVIK 2F340-1588-228-SC1745 SC MILLING CM PLURA 2 7419205
SANDVIK 2P370-1905-PB1740 SC MILLING CM PLURA 2 6870037
CUTLINE 893222 10MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1B240-0400-XA 1630 6259467
SANDVIK 1P341-0318-XA1630 SC MILLING CM PLURA 1 7045788
SANDVIK 2P212-0100-PC 1620 6260061
WALTERPROT MC232.3.18A4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092190
MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862
CUTLINE 893291 D.16 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 1P330-0635-XA1620 SC MILLING CM PLURA 1 7045782
SANDVIK RA216.24-2450BAK12H1620 SC MILLING CM PLURA 2 5739460
MITSUBCARB MPXLRBD0080R005N040 ENDMILL COATED MSTAR 90042805