WALTERPROT MC232.3.18A4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092190


Solid carbide shoulder/slot mills MC232

References
walter prototyp:MC232.3.18A4D-WJ30ED
rubix:2593860
manufacturer :7092190
ean:4042446273026
brand logo
brand logo
Technical specifications
Diameter6.35 mm
Total length63.5 mm
Length of cut12.7 mm
See all Specifications

Product details : WALTERPROT MC232.3.18A4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092190


Solid carbide shoulder/slot mills MC232 MC232.6.35A4D-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • Parallel shank • inch • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.125in • Z=4

Technical specifications


Attributes
Diameter6.35 mm
Total length63.5 mm
Length of cut12.7 mm
Number of teeth4
Tail diameter6.35 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length27.5 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 25.34 excl. VAT
/ Each
£ 30.41 incl. VAT
  • Usually arrives within 14 working days