Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0400-XA 1630 6259467
SANDVIK 1B240-0400-XA 1630 6259467
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B240-0400-XA 1630
rubix:
286A9827
manufacturer :
6259467
Product details
Technical specifications
Product details : SANDVIK 1B240-0400-XA 1630 6259467
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.53
excl. VAT
/
Each
£
55.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283
CUTLINE 855681 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK RA216.23-1250AAK06H1620 SC MILLING CM PLURA 2 5740180
SANDVIK 1P230-0350-XA1630 SC MILLING CM PLURA 1 6259640
WALTERPROT H8015828-10-1.0-35 ADVANCED MILLING CUTTER 5150880
DORMER S90410.0 END MILL 10.00 MM 5983133
SANDVIK 2P051-0635-OAO10A SC MILLING CM PLURA 2 7254429
SANDVIK R216.42-12030-AP12G1610 SC MILLING CM PLURA 2 5743517
SANDVIK R216.42-00330-GC03G1700 SC MILLING CM PLURA 2 5963263
SANDVIK 1K377-1200-400-XD 1730 DURA SOLID CARBIDE END MILL 8213672
CUTLINE 893243 12MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2P050-0600-OA O10A 7254419
DORMER S803HB6.75 DRILL 6.75 MM 5982567
SANDVIK 2F342-1270-152-PDP2BM SC MILLING CM PLURA 2 8351781
DORMER S2336.0 6706560