SANDVIK R216.42-03030-AP03G1610 SC MILLING CM PLURA 2 5743530


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-03030-AP03G1610
rubix:317A6102
manufacturer :5743530
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length80 mm
Length of cut3 mm
See all Specifications

Product details : SANDVIK R216.42-03030-AP03G1610 SC MILLING CM PLURA 2 5743530


Technical specifications


Attributes
Diameter3 mm
Total length80 mm
Length of cut3 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 91.12 excl. VAT
/ Each
£ 109.34 incl. VAT
  • Usually arrives within 14 working days