Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-0200-PA P2BM
rubix:
317A9827
manufacturer :
8351816
ean:
7323227193380
Product details
Technical specifications
Product details : SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.15
excl. VAT
/
Each
£
73.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.32-00630-AI06G1620 SC MILLING CM PLURA 2 5742985
SANDVIK R216.24-08050ECC19P1620 SC MILLING CM PLURA 2 5742898
WALTER TITEX H2EC38217-E20-20-4 6335204 INOX ENDMILL
DORMER S5264.0 6706790
ROEBUCK GO54 GRIT EDGED HOLE SAW 86MM
DORMER S5248.0XR0.5 6706657
CUTLINE 893342 D.4 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
WALTERPROT MC232-10.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022537
SANDVIK 316-16SL442-16030P 1730 6874201
DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
DORMER S52310.0XR1.0 6706747
CUTLINE 862947 4VARI FLUT CARBID ENDMILL WELDON SHNK THROUGH COOLANT O
SANDVIK 2S342-1905-152CMBM2CM SC MILLING CM PLURA 2 8353009
DORMER S53312.0 6706550