• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0200R010N160 ENDMILL COATED MSTAR 90042825

MITSUBCARB MPXLRBD0200R010N160 ENDMILL COATED MSTAR 90042825

Endmill

See technical information
References
Mitsubishi Materials:MPXLRBD0200R010N160
Rubix:278A4529
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0200R010N160 ENDMILL COATED MSTAR 90042825


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 109.86 excl. VAT
/ Each
£ 131.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K365-1000-XD 1730 DURA SOLID CARBIDE END MILL 8213613DORMER C5058.0 DRILL 8.00 MM 5985530DORMER S5366.0XR1.0 6766502SANDVIK 1K223-2000-200-NH H10F DURA SOLID CARBIDE END MILL 8412618DORMER S812HB3.5 DRILL 3.50 MM 5983574SANDVIK 2S342-1200-050-PB P2BM END MILL 8351911SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 5 863105CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 6 867527SANDVIK R215.36-05030-AC13H1610 SC MILLING CM PLURA 2 5742821CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 4 867490SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273DORMER C11017.0 DRILL 17.00 MM 5983843SANDVIK 2S340-0400-050-MA 1640 PLURA SOLID CARBIDE END MILL 6260154DORMER S5293.0XD3 6706502
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap