HSS miller Dormer
Diameter | 4 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 6 mm |
Diameter | 4 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 6 mm |
Number of teeth | 3 |
Length of cut | 11 mm |
Total length | 55 mm |
Body material | HSS |
Cutting angle | 45 ° |
Usually arrives within 14 working days