Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0050R005N030 ENDMILL COATED MSTAR 90042800
MITSUBCARB MPXLRBD0050R005N030 ENDMILL COATED MSTAR 90042800
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0050R005N030
rubix:
278A4508
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0050R005N030 ENDMILL COATED MSTAR 90042800
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.76
excl. VAT
/
Each
£
110.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603
SANDVIK 1P250-0318-XA1630 SC MILLING CM PLURA 1 7045801
DORMER S802HA16.0 DRILL 16.00 MM 5983383
SANDVIK R216.62-04030-AO05G1610 SC MILLING CM PLURA 2 5743574
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
DORMER S802HA9.0 DRILL 9.00 MM 5983473
GUHRING 03720 004.000 MILLS CARBIDE UNIVERS 9037200040000
WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068
DORMER S2628.0XR1.5 6706937
DOR S802HB 9.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S7188.0 END MILL 8.00 MM 6706773
SANDVIK 1B240-0700-XA1630 SC MILLING CM PLURA 1 6259471
SANDVIK R216.24-20050FCK44P 1620 5742949
SANDVIK R216.33-25040-AJ25UH10F SC MILLING CM PLURA 2 5743614
DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216