• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B230-0500-XA 1630 6259429

SANDVIK 1B230-0500-XA 1630 6259429

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B230-0500-XA 1630
Rubix:286A9873
Manufacturer :6259429
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B230-0500-XA 1630 6259429


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 44.93 excl. VAT
/ Each
£ 53.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S342-1270-076-PBP2BM SC MILLING CM PLURA 2 8351915WALTERPROT H302611-2 MILLING CUTTERS SOLID CARBIDE 5082066SANDVIK 2S342-1600-100-PBP2BM SC MILLING CM PLURA 2 8351940SANDVIK 2F340-1270-152CSC1745 SC MILLING CM PLURA 2 7419240SANDVIK 2F380-1200-250ASD1745 SC MILLING CM PLURA 2 7963625DORMER S813HB10.0 DRILL 10.00 MM 5983511SANDVIK 2P210-0400-NCN20C SC MILLING CM PLURA 2 6260052DORMER S902 SOLID CARBIDE MC-X END MILL 20.0MMDORMER C9073.0 5985644CUTLINE 893278 D.4 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGHDORMER S2626.0XR1.0 6706933SANDVIK 316-10SM345-10000A H10F 5782691CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 6 867466SANDVIK 316-12BM210-12060G 1730 7611712DORMER S802HB6.0 DRILL 6.00 MM 5983284
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap