Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8079.6X6.0 BURR 9.60 MM X 6.00 MM 6814127
DORMER P8079.6X6.0 BURR 9.60 MM X 6.00 MM 6814127
Solid carbide miller Dormer
References
dormer:
P8079.6X6.0
rubix:
2578913
ean:
7320760687680
Technical specifications
Diameter
9.6
mm
Total length
8
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8079.6X6.0 BURR 9.60 MM X 6.00 MM 6814127
Technical specifications
Attributes
Diameter
9.6
mm
Total length
8
mm
Length of cut
54
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.04
excl. VAT
/
Each
£
16.85
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P342-0600-CMBM2CM SC MILLING CM PLURA 2 8351750
DORMER S9036.0 END MILL 6.00 MM 5983108
DORMER S26210.0XR1.0 6706941
SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796
DORMER S7173.0 END MILL 3.00 MM 6706699
SANDVIK 1K354-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213531
CUTLINE VARICUT 12MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK RA215.24-0450AAK13L1620 SC MILLING CM PLURA 2 5739948
DORMER S803HA1.5 DRILL 1.50 MM 5983307
SANDVIK 2P460-1270-OAO10M SC MILLING CM PLURA 2 7254415
WALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523
SANDVIK R216.42-01030-AJ10G 1620 5743376
DORMER S7676.0XR0.5 6707020
SANDVIK 1K233-1200-200-NB H10F DURA SOLID CARBIDE END MILL 8386847
SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601