Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7635.0XR0.3 END MILL 5.00 MM X 0.3 MM 6706846
DORMER S7635.0XR0.3 END MILL 5.00 MM X 0.3 MM 6706846
Solid carbide miller Dormer
References
dormer:
S7635.0XR0.3
rubix:
2556998
ean:
7320760683958
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7635.0XR0.3 END MILL 5.00 MM X 0.3 MM 6706846
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
Number of teeth
4
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.23
excl. VAT
/
Each
£
57.88
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S340-1600-400-MA1640 SC MILLING CM PLURA 2 6260176
SANDVIK 1P222-0600-XA 1630 6259614
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
SANDVIK 2S342-1600-200CMBM2CM SC MILLING CM PLURA 2 8353004
GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIRE
SANDVIK 2S440-0800-050-SD1725 SC MILLING CM PLURA 2 7858251
SANDVIK 2P342-1905-CMBM2CM SC MILLING CM PLURA 2 8352819
SANDVIK R216.42-06030-AP06G1610 SC MILLING CM PLURA 2 5743383
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 4 862764
DORMER S6125.0 6706611
SANDVIK R216.42-03030-AS04G1700 SC MILLING CM PLURA 2 5963308
DORMER S71710.0 END MILL 10.00 MM 6706704
ROEBUCK CH25 VARI PITCH HOLE SAW 25MM
CUTLINE 893385 10MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
WALTERPROT MC232-12.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353983