SANDVIK R216.42-06030-AP06G1610 SC MILLING CM PLURA 2 5743383


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-06030-AP06G1610
rubix:317A3769
manufacturer :5743383
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length100 mm
Length of cut6 mm
See all Specifications

Product details : SANDVIK R216.42-06030-AP06G1610 SC MILLING CM PLURA 2 5743383


Technical specifications


Attributes
Diameter6 mm
Total length100 mm
Length of cut6 mm
Number of teeth2
Tail diameter10 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
  • Usually arrives within 14 working days