Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2540-304CSC1745 SC MILLING CM PLURA 2 7419246
SANDVIK 2F340-2540-304CSC1745 SC MILLING CM PLURA 2 7419246
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-2540-304CSC 1745
rubix:
317A7803
manufacturer :
7419246
ean:
7323222412233
Product details
Technical specifications
Product details : SANDVIK 2F340-2540-304CSC1745 SC MILLING CM PLURA 2 7419246
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
649.92
excl. VAT
/
Each
£
779.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5254.0 END MILL 4.00 MM 6706811
DORMER S7668.0 END MILL 8.00 MM 6707009
DORMER P801C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814093
MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384
SANDVIK 316-16SM450C16010P1730 SOLID CARBIDE HEADS 7611769
DORMER S6293.0 DRILL 3.00 MM 6706530
SANDVIK 1K337-2500-300-XD 1730 DURA SOLID CARBIDE END MILL 8213640
SANDVIK 2P121-0200-NC H10F 6259995
DORMER S2253.0 END MILL 3.00 MM 6706799
WALTERPROT MC232-04.0A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022533
SANDVIK R216.34-08050-BC19P1630 SC MILLING CM PLURA 2 5743317
SANDVIK 2S342-1000-100-PA1730 SC MILLING CM PLURA 2 6732548
SANDVIK R215.H4-08050CAC02H1610 SC MILLING CM PLURA 2 5742492
DORMER S52312.0XR3.0 6706753
SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644