WALTERPROT MC232-08.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568717


Solid carbide shoulder/slot mills

References
walter prototyp:MC232-08.0W4B200C-WJ30ED
rubix:356A5454
manufacturer :7568717
ean:4042446298012
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : WALTERPROT MC232-08.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568717


Solid carbide shoulder/slot mills MC232-20.0W4B400C-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.315in • R=0.0787in • Z=4

Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length27 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 53.08 excl. VAT
/ Each
£ 63.70 incl. VAT
  • Usually arrives within 14 working days