HSS miller for key placement (Woodruff) Dormer
Diameter | 6 mm |
---|---|
Type of tail | DIN 1835 A |
Tail diameter | 6 mm |
Diameter | 6 mm |
---|---|
Type of tail | DIN 1835 A |
Tail diameter | 6 mm |
Number of teeth | 2 |
Total length | 75 mm |
Body material | HSS-E |
Capacity length | 27 mm |
Cutting angle | 30 ° |
Usually arrives within 14 working days