DORMER C1235/16 5983898


Key-way cutter C123

References
dormer:C1235/16
rubix:376A1727
ean:7320760640067
Slot Drill 5/16 inch DIN 844K
brand logo
Technical specifications
Diameter7.94 mm
Type of tailWELDON
Tail diameter10 mm
See all Specifications

Product details : DORMER C1235/16 5983898


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter7.94 mm
Type of tailWELDON
Tail diameter10 mm
Number of teeth2
Total length83 mm
Body materialHSS-E / PM
Capacity length19 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 32.57 excl. VAT
/ Each
£ 39.08 incl. VAT
  • Usually arrives within 14 working days