Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7678.0XR0.3 6707022
DORMER S7678.0XR0.3 6707022
Solid carbide miller Dormer
References
dormer:
S7678.0XR0.3
rubix:
376A4143
ean:
7320760685716
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7678.0XR0.3 6707022
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.83
excl. VAT
/
Each
£
76.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P360-1905-XA1620 SC MILLING CM PLURA 1 7045768
DORMER S52316.0XR1.0 6706754
SANDVIK 2S340-1200-100-MA1640 SC MILLING CM PLURA 2 6260169
SANDVIK R216.24-16050ECC32P1620 SC MILLING CM PLURA 2 5743046
SANDVIK 2S342-1000-050-PA 1730 SOLID CARBIDE END MILL 6732545
SANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603
SANDVIK R216.24-10030DAI10G1610 SC MILLING CM PLURA 2 5742917
SANDVIK 2P370-1270-PB1740 SC MILLING CM PLURA 2 6870035
DORMER S9045.0 END MILL 5.00 MM 5982745
CUTLINE CARBID RIPPER CUTTER WELDON SHANK FINE PITCH OZMA MM 16 862970
WALTERPROT MC232-10.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022537
SANDVIK R215.H4-12050DAC04H 1610 5742570
DORM CARBTIALN-X 4 FL END MILL B/NOSE LONG CTR CUTTER
SANDVIK R216.24-14050GAK26H 1620 5743094
WALTERPROT MC232-16.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353984