Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
Carbide milling bit - short 3 flutes - cylindrical shank
References
giss cutline:
862629
rubix:
862629
ean:
3660338172953
Technical specifications
Diameter
20
mm
Total length
100
mm
Length of cut
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
Carbide milling bit - short 3 flutes - cylindrical shank
Technical specifications
Attributes
Diameter
20
mm
Total length
100
mm
Length of cut
32
mm
Number of teeth
3
Tail diameter
20
mm
Angle of helix
30
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.25
excl. VAT
/
Each
£
54.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK 1K233-2000-300-NB H10F DURA SOLID CARBIDE END MILL 8386858
SANDVIK 1B232-0476-XA1620 SC MILLING CM PLURA 1 6334844
SANDVIK 2S340-1000-050-MA 1640 6260165
DORMER S52410.0XR1.0 6706661
DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
DORMER S23316.0 6706565
SANDVIK R216.24-04030AAJ04G 1610 PLURA SOLID CARBIDE END MILL 5742878
WALTER F2252.BN.160.Z06.12.S685 MILLING CUTTERS W/CARTRIDGES 5000725
DORMER S76310.0XR2.0 END MILL 10.00 MM X 2.0 MM 6706854
WALTERPROT MC232-02.5A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353963
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
SANDVIK 1K233-0400-100-NA H10F DURA SOLID CARBIDE END MILL 8386821
DORMER S52410.0XR0.5 6706660
WALTERPROT MC232-12.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022538
SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143