Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7676.0XR0.3 6707019
DORMER S7676.0XR0.3 6707019
Solid carbide miller Dormer
References
dormer:
S7676.0XR0.3
rubix:
376A4140
ean:
7320760685686
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7676.0XR0.3 6707019
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.53
excl. VAT
/
Each
£
54.64
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K333-0280-XA 1730 DURA SOLID CARBIDE END MILL 8213453
DORMER S76710.0XR0.5 6707026
SANDVIK 1P222-2500-XA1630 SC MILLING CM PLURA 1 6259610
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P340-0800-PA 1630 6260106
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627
SANDVIK R216.24-10050EBC22P1630 SC MILLING CM PLURA 2 5742930
SANDVIK 1K223-0300-NA H10F DURA SOLID CARBIDE END MILL 8386284
SANDVIK 2P123-2000-NGH10F SC MILLING CM PLURA 2 6260016
PRAMET 40A04R-S90LN12-C FACE MILL 6760288
WALTERPROT MC232.19.1W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568753
WALTERPROT MC232-04.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353966
WALTERPROT MC232-02.5A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353975
WALTERPROT H302711-8 MILLING CUTTERS SOLID CARBIDE 5082128