SANDVIK R216.62-04030-AO05G1610 SC MILLING CM PLURA 2 5743574
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.62-04030-AO05G1610
Rubix:317A3771
Manufacturer :5743574



Product details : SANDVIK R216.62-04030-AO05G1610 SC MILLING CM PLURA 2 5743574
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 5 mm |
| Total length | 80 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd |
| Type | ball nose end mill |
| Angle of helix | 30 ° |
| Machining material | hardened steel (43≤hrc≤63) |
| Capacity length | 5 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 121.92 excl. VAT
/ Each
£ 146.30 incl. VAT
- Usually arrives within 14 working days
