Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-1270-OAO12M SC MILLING CM PLURA 2 7254455
SANDVIK 2P350-1270-OAO12M SC MILLING CM PLURA 2 7254455
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-1270-OA O12M
rubix:
318A2935
manufacturer :
7254455
ean:
7323221821364
Product details
Technical specifications
Product details : SANDVIK 2P350-1270-OAO12M SC MILLING CM PLURA 2 7254455
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
390.50
excl. VAT
/
Each
£
468.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
DORMER S5294.0XD6 6706505
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 5 862635
GUHRING 05582 016.000 END MILL SOLID CARBIDE 16.000MM H10 TYPE N FIRE
DOR S802HB 14.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520
DORMER S812HA2.0 DRILL 2.00 MM 5983509
SANDVIK 2P370-2540-PB1740 SC MILLING CM PLURA 2 6915296
CUTLINE 893357 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK 1B240-1270-XA 1630 6259461
CUTLINE 855692 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK 2S342-1905-305CMBM2CM SC MILLING CM PLURA 2 8353022
WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
DORMER S5292.0XD4 6706500
TITEX H4038217 M5 1.0R DIN6535HA 4FL CORNER RADIUS END MILL