References
Presto:4001112.012.0
Rubix:2541966

Product details : PRESTO 4001112.012.0 12.0x12 HSCo8 DIN844 FLT SHK ISO ENDMILL
Multi-fluted End-Mill for finishing operations in general purpose steels up to 1200 N/mm2 with good to medium machinability. TiCN coating provides longer tool-life or increased cutting-values.
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | flat |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Cutting material | hss-co |
| Coating | p0 bright |
| Type | end mill |
| Machining material | general purpose steel |
| Capacity length | 26 mm |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ Each
£ 33.48 incl. VAT
- Usually arrives within 14 working days
