Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO TICN PMX CUTTER 13.0 C92213.0
DORMER HSCO TICN PMX CUTTER 13.0 C92213.0
HSS miller Dormer
References
dormer:
C92213.0
rubix:
1074391
ean:
7320760076392
Technical specifications
Diameter
13
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO TICN PMX CUTTER 13.0 C92213.0
Technical specifications
Attributes
Diameter
13
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
3
Length of cut
26
mm
Total length
83
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.83
excl. VAT
/
Each
£
142.60
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C9486.0 5985214
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867568
"3/16"" X 1/4"" 4FLT HSS SCR SHK NS END MILL BS 122/4"
DORMER C1105.0 DRILL 5.00 MM 5983933
DORMER C1104.5 DRILL 4.50 MM 5983917
DORMER C27318.0 END MILL 18.00 MM 5984618
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 18 867524
DORMER C2738.0 END MILL 8.00 MM 5984692
DORMER C1101/2 DRILL 1/2 INCH 5983782
DORMER C2475.0 END MILL 5.00 MM 5984724
DORMER C2735.0 END MILL 5.00 MM 5984670
DORMER C2475/16 5984731
DORMER C90718.0 5985639
DORMER HSCO TICN PMX CUTTER 9.0 C9229.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 20 867499