Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C40020.0 END MILL 20.00 MM 5984988
DORMER C40020.0 END MILL 20.00 MM 5984988
HSS miller Dormer
References
dormer:
C40020.0
rubix:
88775803
ean:
7320760067963
Technical specifications
Diameter
20
mm
Type of tail
WELDON
Tail diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C40020.0 END MILL 20.00 MM 5984988
Technical specifications
Attributes
Diameter
20
mm
Type of tail
WELDON
Tail diameter
20
mm
Number of teeth
4
Length of cut
38
mm
Total length
104
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.70
excl. VAT
/
Each
£
143.64
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO TICN PMX CUTTER 14.0 C92014.0
DORMER HSCO TICN CUTTER 10.0 C41310.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 2 867488
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 2 867501
DORMER C90813.0 END MILL 13.00 MM 5985841
DOR HSCO SUP-R PMX CUTTER 25.0
DORMER C27315.0 END MILL 15.00 MM 5984610
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 4 867516
DORMER C94820.0 C948 20.00 HSS-E-PM LONG SERIES END MILL 844 5985200
DORMER C2473/16 C247 3/16 INCH STANDARD LENGTH END MILL 844 5984884
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 2 867475
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 5 867465
DORMER C24725.0 END MILL 25.00 MM 5984789
DORMER C42816.0 END MILL 16.00 MM 5984915
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 16 867541