References
Dormer:C12218.0
Rubix:1068280
EAN:7320760056455



Product details : DOR HSCO-XP SLOT DRILL 18.0
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | din 1835 a |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Total length | 150 mm |
| Cutting material | hss-e |
| Cutting angle | 30 ° |
| Capacity length | 76.5 mm |
Show UNSPSC/ECL@SS
£ 75.61 excl. VAT
/ Each
£ 90.73 incl. VAT
- Usually arrives within 14 working days
