References
Dormer:C1227.0
Rubix:1068274
EAN:7320760056523



Product details : DOR HSCO-XP SLOT DRILL 7.0
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Type of tail | din 1835 a |
| Tail diameter | 8 mm |
| Number of teeth | 2 |
| Total length | 85 mm |
| Cutting material | hss-e |
| Cutting angle | 30 ° |
| Capacity length | 33 mm |
Show UNSPSC/ECL@SS
£ 38.20 excl. VAT
/ Each
£ 45.84 incl. VAT
- Usually arrives within 14 working days
