• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0050R005N040 ENDMILL COATED MSTAR 90042801

MITSUBCARB MPXLRBD0050R005N040 ENDMILL COATED MSTAR 90042801

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0050R005N040
Rubix:278A4509
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0050R005N040 ENDMILL COATED MSTAR 90042801


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 109.86 excl. VAT
/ Each
£ 131.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-01530-AK20G 1620 5743435GUHRING 05735 018.000 END MILL SOLID CARBIDE 18.000MM TYPE N 6527LSANDVIK 326R06-B1502006-CH 1025 326 SOLID CARBIDE END MILL 6010075SANDVIK 2P342-1600-CMBM2CM SC MILLING CM PLURA 2 8352813MITSUBCARB MPXLRBD0030R005N010 ENDMILL COATED MSTAR 90042795SANDVIK R216.33-10040-AJ14UH10F SC MILLING CM PLURA 2 5743181SANDVIK 2F440-1270-076ASD1725 SC MILLING CM PLURA 2 7858312DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211MITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808SANDVIK 2F340-1000-100-SC1745 SC MILLING CM PLURA 2 7419166SANDVIK 2S342-1588-305CMBM2CM SC MILLING CM PLURA 2 8353001DORMER S76710.0XR1.0 6707027SANDVIK 1K223-1200-NH H10F DURA SOLID CARBIDE END MILL 8412586DORMER S804HB20.0 END MILL 20.00 MM 5983584WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap