ENERGIZER 633156 UNIVERSAL CHARGER
Energizer Recharge Universal Charger
See technical informationSee documentsReferences
Energizer:633156
Rubix:1472184
Documents
Product details : ENERGIZER 633156 UNIVERSAL CHARGER
The Energizer Universal Charger is the ideal, versatile battery charger for all the family. It charges the five most popular battery sizes, so everyone always has the power they need.
Strengths
Charges AA, AAA, C, D and 9V rechargeable batteries
Fast, safe charging to AA or AAA batteries from 3 to 5 hours
LCD panel indicating charging status
Bad battery detection and reverse polarity protection
Safety timer to prevent over charge
Energizer Rechargeable, the #1 selling rechargeable battery brand in the world based on scan data
Fast, safe charging to AA or AAA batteries from 3 to 5 hours
LCD panel indicating charging status
Bad battery detection and reverse polarity protection
Safety timer to prevent over charge
Energizer Rechargeable, the #1 selling rechargeable battery brand in the world based on scan data
Applications
To charge several Energizer Recharge® batteries with a single charger
Technical specifications
Attributes
| Type | universal charger |
|---|
Show UNSPSC/ECL@SS
£ 73.89 excl. VAT
/ Each
£ 88.67 incl. VAT
- Delivery usually within ( 2 ) days



