References
Facom:CL3.CH115
Rubix:80355019
EAN:3662424047541
Documents
Product details : FACOM CL3.CH115 MULTI VOLTAGE CHARGER
Charges Lithium-ion batteries of 10.8V - 14.4V - 18V.
Charges 2.0Ah in 30 minutes.
Diagnostic LED indicator, communicates the battery's status.
Wall mounting
Compatible with FACOM and DeWALT® batteries.
Charges 2.0Ah in 30 minutes.
Diagnostic LED indicator, communicates the battery's status.
Wall mounting
Compatible with FACOM and DeWALT® batteries.
Technical specifications
Attributes
| Type | lithium-ion charger |
|---|
Show UNSPSC/ECL@SS
£ 85.78 excl. VAT
/ Each
£ 102.94 incl. VAT
- Delivery usually within ( 14 ) days

