SEALEY START660 STARTER/CHARGER 660/100A 12/24V 230V
START660 12/24V STARTER/CHARGER 660/100A 230V
See technical informationReferences
Sealey:START660
Rubix:243A9495
Manufacturer :START660
Product details : SEALEY START660 STARTER/CHARGER 660/100A 12/24V 230V
• Max. Charge: 100A(70A EN).
• Max. Start: 660A(400A EN).
• 46A Max. Input (start).
• Battery Range: 50-1200Ah.
• Polarity protected.
• Heavy-duty starter/charger for professional garages, workshops and bodyshops.
• Features fast-charge timer device to enable rapid battery recovery with reduced risk of boiling the battery.
• Caters for all requirements from cars right up to light commercial vehicles.
• Large wheels for easy mobility and features analogue ammeter and switchable charge circuitry for accurate charge control.
• Model No. START660
Strengths
12/24V Starter/Charger 660/100A 230V
Technical specifications
Attributes
| Type | sealey start660 starter/charger 660/100a 12/24v 230v |
|---|
Show UNSPSC/ECL@SS
£ 443.29 excl. VAT
/ Each
£ 531.95 incl. VAT
- Usually arrives within 14 working days

