References
Draper:55913
Rubix:209A3519
EAN:5010559559138
Product details : DRAPER 55913 D20 20V LI-ION FAST BATTERY CHARGER 4A
Part of the D20 multi-tool battery system, this fast battery charger is designed to charge batteries in the D20 range. Featuring a charge level indicator. Suitable for 2.0Ah, 3.0Ah, 4.0Ah and 5.0Ah D20 batteries.
Technical specifications
Attributes
| Type | draper 55913 d20 20v li-ion fast battery charger 4a |
|---|
Show UNSPSC/ECL@SS
£ 38.31 excl. VAT
/ Each
£ 45.97 incl. VAT
- Delivery usually within ( 7 ) days