MAKITA DC18RC DC18RC COMPACT CHARGER
Makstar rapid Li-Ion charger, Ni-Mh 9.6 to 18 V - DC18RC
See technical informationReferences
Makita:195584-2
Rubix:80013653
EAN:0088381373562
Product details : MAKITA DC18RC DC18RC COMPACT CHARGER
Dolmar equivalent: LG183
- Qty: 1;
- Qty: 1;
Strengths
Compatible batteries
Slide type: 14.4 to 18 v Li-Ion (except BL1413G and BL1813G) and 9.6 to 14.4 V Ni-Mh
with adapter 193947-6 Stick type: 7.2 to 18 V Ni-Cd and Ni-Mh.
Slide type: 14.4 to 18 v Li-Ion (except BL1413G and BL1813G) and 9.6 to 14.4 V Ni-Mh
with adapter 193947-6 Stick type: 7.2 to 18 V Ni-Cd and Ni-Mh.
Technical specifications
Attributes
| Type | makstar rapid charger |
|---|
Show UNSPSC/ECL@SS
£ 56.10 excl. VAT
/ Each
£ 67.32 incl. VAT
- In stock: Next day delivery

