GEWISS GW62019H PRESA MOB.HP IP44 3P+T 32A 400V 6H (L)164 MM X (DIA)65
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62019H
Rubix:234A8149
Documents
Product details : GEWISS GW62019H PRESA MOB.HP IP44 3P+T 32A 400V 6H (L)164 MM X (DIA)65
Presa Mob.HP Ip44 3P+T 32A 400V 6H (L)164 mm x (Dia)65 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
- Delivery usually within ( 3 ) days

